Beli solder station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weller Soldering, Desoldering & Hot Air Rework StationDeskripsi:These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- EZREN Soldering Station Kit (Stasiun Solder)Deskripsi:Hubungkan dan gunakan1.Handle komponen masukkan soket pegangan, perhatikan lubang penempatan posisi soket pendaftaran lubang posisi, kemudian kencangkan searah jarum jam.2. Di rak pena solder ke pena solder3. masukkan steker ke stopkontak, ingat untuk mengarde.4. Buka sakelar daya, konb penyesuaian suhu pemintalan, ketika suhu mencapai suhu yang disetel, lampu indikator pemanas bersinar, instruksi dapat menjadi pekerjaan pengelasan.Set contains:- QUICK 907B soldering iron ( Dengan Gagang Terbaru Mengunakan 907B )- The tip of Q-T-I - Soldering iron stand with sponge
- WEP Soldering Station dengan Dudukan dan Pembersih TipDeskripsi:Mata solder dapat di gunakan tipe 936
- EZREN Soldering Station (Stasiun Solder)Deskripsi:Ezren -353 Soldering Station Constant TemperatureMain function:1. Comfortable portable handheld and temperature control rotation2. This product is ESD-protected.3. High-quality resistance good for long service life4. Microcomputer control,warming-up quickly.5. Intelligent system that could alarm , Fault detection automatically.ISI PAKET :- main unit + power cord- soldering iron- soldering iron holder- Busa spoon
- HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)atribut:
- Heater: Ceramic heater
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- ALDO Solder Stationatribut:
- Voltage (V/Hz): 220/50
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- WEP Soldering Station and Hot Air Rework Station (Stasiun Solder)Deskripsi:WEP 938BD+ II Professional Soldering Station & Hot Air Rework Station1x WEP 938BD+ II Professional Soldering Station & Hot Air Rework Stationatribut:
- Operating Temperature (°C): 0 ~ 40 (32 ~ 104°F)
- Air Delivery: Brushless blower with smooth air delivery
- Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
- Display: LCD
- Tip to Ground Resistance (ohm): <2
- Power (W): 810
- goot Set Temperature Fixed Type Soldering IronDeskripsi:Temperature fixed turning-on-electricity check with lamp can check the current status at a glance of the heatercorresponding to the lead-free solder in a high-power ceramic heater adopted pursuing the shape of the grip, easy to hold grip reduce the heat of the heat-insulating structure and the grip cover.atribut:
- Set Temperature (°C): 350
- Accessories: Tip (PX-2RT-B)
- Power Cord (m): 1.5
- Voltage (V): 100
- Heater: Ceramic Heater
- Ripple Temperature (°C): ±5 without Load
- Insulation Resistance (MΩ): 100 or more (500V DC)
- Power Consumption (W): 85
- Rated Voltage/Frequency (V/Hz): AC 100-50/60
- TRUSCO Number: 442-3674
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- WEP Alat SolderDeskripsi:WEP 853AAA 3 in 1 digital SMD soldering welding equipment preheat BGA rework station1. Using microcomputer processor PID programmable temperature control technology.2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.3. Air Gun heater use ceramic heater.heating elements firmly wrapped around the model ceramic, rapid and uniform heating.Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.4. Soldering iron part using Imported heater.heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.5. The machine has a self-test function.full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.6. 853AAA preheating station using the user-friendly design.the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.Uses magnetic induction technology.Card board bracket to prevent protective pads suck hood above.Can rotate 360 degrees, flexible card board.It is suitable for the circuit boards of different shapes and sizes.7. 853AAA temperature correction functionAdapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.The correction temperaturerange is -50 °C ~ +50 °C.8. 853AAA has Celsius / Fahrenheit temperature display functionMeet different market needs to design the temperature display mode, you can choose under customary interest.
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- WEP Desoldering Digital and Soldering StationDeskripsi:WEP 948 III 2 in 1 Desoldering Digital And Soldering Station 200c-480cIsi Paket 1x WEP 948 III 2 in 1 Desoldering Digital And Soldering Station 200c-480catribut:
- Tegangan suplai: 110V, 220V-240V
- Power (W): 74 (Max. 250)
- Main Unit Dimensions (LxWxH) (mm): 240x140x125
- Operating Ambient Temperature: 0 ° C ~ 40 / 32 ° F ~ 104 ° F
- Temperature Range: 200 ° C ~ 480 ° C / 392 ° F ~ 896 ° F
- Tip to ground resistance: < 2 Ohms
- Display: LCD
- Vacuum Pressure: 0.05MPa
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Mechanic Solder Station MechanicDeskripsi:- Spesifikasi Tinggi - Stabilitas Tinggi- Bentuk Bodi yang Ringkas - Tinggi hanya 2/3 dari tinggi ponsel- Perlindungan inti pemanas yang tertutup- Pemanas Seri 210 yang mudah dioperasikan dan nyaman digenggam- Layar digital besar- Material berkualitas tinggi dirancang dengan struktur paduan aluminium. Tata letak yang ringkas, menggunakan sirkuit terpadu (IC) dan komponen spesifikasi tinggi untuk memastikan stabilitas produk yang tinggi.- Cat tahan suhu tinggi, tahan abrasi, tahan korosi, pembuangan panas yang kuat, dan masa pakai yang lama.- Dilengkapi magnet internal untuk menyambungkan kabel dan benda lainnya.- Terbuat dari logam berkualitas tinggi dengan daya tahan beban yang besar. Permukaannya halus dan tahan aus, serta kabelnya kuat dan stabil.- Mudah dipasang dan dilepas, tidak memerlukan alat khusus, dan dapat digunakan untuk waktu yang lama.
- EZREN Timah Gulung Solder Kawat Las Rosin CoreDeskripsi:Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
- SATA ESD Digital Lead-Free Soldering Station (Stasiun Solder)Deskripsi:02002A Anti-static Digital Display Lead-Free Soldering Station Product Introduction ●High power, front-mounted thermocouple sensor, microcomputer digital display, PID temperature control, fast heating and cooling speed, realizing lead-free soldering ●Powered by switching power supply, with short-circuit protection, overheating protection, overvoltage protection, reducing copper loss and iron loss, and the output power does not change with the fluctuation of power supply voltage ●Equipped with a large LCD display ●Password lock function, which is conducive to management and control ●Push-button temperature adjustment, and automatic sleep/shutdown function ●Can set upper and lower temperature limits, and can realize temperature exceeding the standard alarm as needed ●Adopts digital temperature calibration, easy to operate ●Can be equipped with a variety of long-life general-purpose soldering iron tips, easy to use ●The soldering iron is lightweight and comfortable to use ●Novel appearance, solid structure ●Anti-static design ●Soldering iron tip models available: 02021, 02022, 02023, 02024, 02025, 02026, 02027, 02028atribut:
- Soldering Iron Handle Wire (m): 1.2
- Soldering Iron Tip Grounding Resistance (Ω): <2
- Temperature Stability (°C): ±2 (still air, no load)
Daftar Harga solder station Terbaru October 2026
| Weller Soldering, Desoldering & Hot Air Rework Station | Rp2.999.900 |
| WEP Soldering Station (Stasiun Solder) | Rp369.900 |
| EZREN Soldering Station Kit (Stasiun Solder) | Rp309.900 |
| WEP Soldering Station dengan Dudukan dan Pembersih Tip | Rp539.900 |
| EZREN Soldering Station (Stasiun Solder) | Rp39.900 |
| HAKKO Digital Electric Soldering Iron Station (Stasiun Solder) | Rp2.499.900 |
| HAKKO Soldering Station (Stasiun Solder) | Rp579.900 |
| ALDO Solder Station | Rp789.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| WEP Soldering Station and Hot Air Rework Station (Stasiun Solder) | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/5oP108492204-1.jpg)
/7yP108492286-1.jpg)

/59P108492189-1.jpg)
/7cP106560264-1.jpg)
/P102638354-1.jpg)


/66P108492222-1.jpg)

/0iP101004018-3.jpg)

/rkP101003992-6.jpg)

/3iP102642126-2.jpg)


/4nP112196167-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)